BUSS CEO100M125 100M125 415V AC BS8

Item #: 0961220

Cat #: CEO100M125

UPC: 051712839426

$ 178.16 EA
Company wide:
0 in stock
Documents & Guides
BUS CEO100M125 100M125 415V A

Overview

BUS CEO100M125 100M125 415V A
Also known as: 051712839426, CEO100M125, BUSCEO100M125

Specifications

Type: IEC
Type: IEC