BUSS CEO100 100AMP 500V AC BS88 gG

Item #: 0961219

Cat #: CEO100

UPC: 051712839419

$ 110.97 EA
Company wide:
0 in stock
Documents & Guides
BUS CEO100 100AMP 500V AC BS8

Overview

BUS CEO100 100AMP 500V AC BS8
Also known as: 051712839419, CEO100, BUSCEO100

Specifications

Amps: 100
Amps: 100