BUSS CDN40 CANADIAN D TYPE 250V TIM

Item #: 0961191

Cat #: CDN40

UPC: 051712839013

$ 41.39 EA
Company wide:
0 in stock
Documents & Guides
BUS CDN40 CANADIAN D TYPE 250

Overview

BUS CDN40 CANADIAN D TYPE 250
Also known as: 051712839013, CDN40, BUSCDN40

Specifications

Type: Type D, Fuse
Speed: Time Delay
Amps: 40
Length: 3 in
Type: Type D, Fuse
Amps: 40
Speed: Time Delay
Length: 3 in