BUSS CDN200 CARTRIDGE D 200A

Item #: 0961186

Cat #: CDN200

UPC: 051712838931

$ 269.76 EA
Company wide:
0 in stock
Documents & Guides
BUS CDN200 CARTRIDGE D 200A

Overview

BUS CDN200 CARTRIDGE D 200A
Also known as: 051712838931, CDN200, BUSCDN200

Specifications

Type: Canadian Type D Fuse
Type: Canadian Type D Fuse