BUSS CD100M200 100M200 415V AC INDU

Item #: 0961165

Cat #: CD100M200

UPC: 051712844840

$ 210.87 EA
Company wide:
0 in stock
Documents & Guides
BUS CD100M200 100M200 415V AC

Overview

BUS CD100M200 100M200 415V AC
Also known as: 051712844840, CD100M200, BUSCD100M200

Specifications

Type: Current-Limiting, Fuse
Type: Current-Limiting, Fuse