BUSS CD100M160 100M160 415V AC INDU

Item #: 0961164

Cat #: CD100M160

UPC: 051712838788

$ 174.28 EA
Company wide:
0 in stock
Documents & Guides
BUS CD100M160 100M160 415V AC

Overview

BUS CD100M160 100M160 415V AC
Also known as: 051712838788, CD100M160, BUSCD100M160

Specifications

Amps: 160
Amps: 160