BUSS CD100M125 100M125 415V AC BS88

Item #: 0961163

Cat #: CD100M125

UPC: 051712844833

$ 169.00 EA
Company wide:
0 in stock
Documents & Guides
BUS CD100M125 100M125 415V AC

Overview

BUS CD100M125 100M125 415V AC
Also known as: 051712844833, CD100M125, BUSCD100M125

Specifications

Type: Current-Limiting
Type: Current-Limiting