BUSS CD100 100AMP 500V AC INDUSTRI

Item #: 0961162

Cat #: CD100

UPC: 051712838771

$ 126.04 EA
Company wide:
0 in stock
Documents & Guides
BUS CD100 100AMP 500V AC IND

Overview

BUS CD100 100AMP 500V AC IND
Also known as: 051712838771, CD100, BUSCD100

Specifications

Type: Fuse, British Standard
Type: Fuse, British Standard