BUS CCPB-3-70CF CCP BASE, 3 POLE

Item #: 0961153

Cat #: CCPB-3-70CF

UPC: 051712268110

Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS CCPB-3-70CF CCP BASE, 3 POLE, 70A CF PANEL BOARD

Overview

BUS CCPB-3-70CF CCP BASE, 3 POLE, 70A CF PANEL BOARD
Also known as: 051712268110, CCPB-3-70CF, BUSCCPB370CF

Specifications

Poles: 3
Amps: 70
Mounting: Bolt
Class: CF
Length: 5.500 in
Poles: 3
Mounting: Bolt
Length: 5.500 in
Amps: 70
Class: CF