CCP BASE 2 POLE 90A

Item #: 0961150

Cat #: CCPB-2-90CF

UPC: 051712268097

Company wide:
0 in stock
Documents & Guides
No Documents Available
CCP BASE 2 POLE 90A CF PANEL BOARD

Overview

CCP BASE 2 POLE 90A CF PANEL BOARD
Also known as: 051712268097, CCPB-2-90CF, BUSCCPB290CF

Specifications

Poles: 2
Mounting: Bolt
Amps: 90
Class: CF
Poles: 2
Amps: 90
Mounting: Bolt
Class: CF