BUS CCPB-2-70CF CCP BASE, 2 POLE

Item #: 0961149

Cat #: CCPB-2-70CF

UPC: 051712268080

Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS CCPB-2-70CF CCP BASE, 2 POLE, 70A CF PANEL BOARD

Overview

BUS CCPB-2-70CF CCP BASE, 2 POLE, 70A CF PANEL BOARD
Also known as: 051712268080, CCPB-2-70CF, BUSCCPB270CF

Specifications

Poles: 2
Amps: 70
Mounting: Bolt
Class: CF
Length: 5.500 in
Poles: 2
Mounting: Bolt
Length: 5.500 in
Amps: 70
Class: CF