BUSS CCPB-2-40CF CCP BASE, 2 POLE

Item #: 0961147

Cat #: CCPB-2-40CF

UPC: 051712204965

Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS CCPB-2-40CF CCP BASE 2 P

Overview

BUS CCPB-2-40CF CCP BASE 2 P
Also known as: 051712204965, CCPB-2-40CF, BUSCCPB240CF

Specifications

Poles: 2
Volts DC: 600
Mounting: DIN Rail
Amps: 40
Volts AC: 600
Class: CF
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Poles: 2
Mounting: DIN Rail
Volts AC: 600
Interrupt Rating DC: 200 kA
Volts DC: 600
Amps: 40
Class: CF
Interrupt Rating AC: 200 kA