BUS CCPB-1-90CF CCP BASE, 1 POLE

Item #: 0961145

Cat #: CCPB-1-90CF

UPC: 051712268066

Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS CCPB-1-90CF CCP BASE, 1 POLE, 90A CF PANEL BOARD

Overview

BUS CCPB-1-90CF CCP BASE, 1 POLE, 90A CF PANEL BOARD
Also known as: 051712268066, CCPB-1-90CF, BUSCCPB190CF

Specifications

Mounting: Bolt
Poles: 1
Amps: 90
Class: CF
Length: 5.500 in
Mounting: Bolt
Amps: 90
Length: 5.500 in
Poles: 1
Class: CF