BUS CCPB-1-60CF CCP BASE, 1 POLE

Item #: 0961143

Cat #: CCPB-1-60CF

UPC: 051712201551

Company wide:
0 in stock
Documents & Guides
BUS CCPB-1-60CF CCP BASE, 1 POLE, 60A CF PANEL BOARD

Overview

BUS CCPB-1-60CF CCP BASE, 1 POLE, 60A CF PANEL BOARD
Also known as: 051712201551, CCPB-1-60CF, BUSCCPB160CF

Specifications

Mounting: Bolt
Poles: 1
Amps: 60
Class: CF
Mounting: Bolt
Amps: 60
Poles: 1
Class: CF