BUSS CCP-3-100CF 3 Pole Comp Ckt Pr

Item #: 0961128

Cat #: CCP-3-100CF

UPC: 051712295376

Company wide:
0 in stock
Documents & Guides
BUSS CCP-3-100CF 3 Pole Comp Ckt PrBUS CCP-3-100CF 3 POLE COMP C

Overview

BUSS CCP-3-100CF 3 Pole Comp Ckt PrBUS CCP-3-100CF 3 POLE COMP C
Also known as: 051712295376, CCP-3-100CF, BUSCCP3100CF

Specifications

Poles: 3
Amps: 100
Type: Compact
Poles: 3
Type: Compact
Amps: 100