BUSS CCP-2-100CF 2 Pole Comp Ckt Pr

Item #: 0961123

Cat #: CCP-2-100CF

UPC: 051712295369

Company wide:
0 in stock
Documents & Guides
BUSS CCP-2-100CF 2 Pole Comp Ckt PrBUS CCP-2-100CF 2 POLE COMP C

Overview

BUSS CCP-2-100CF 2 Pole Comp Ckt PrBUS CCP-2-100CF 2 POLE COMP C
Also known as: 051712295369, CCP-2-100CF, BUSCCP2100CF

Specifications

Poles: 2
Amps: 100
Type: Compact
Poles: 2
Type: Compact
Amps: 100