CAPACITOR FUSE 25A 4.8KV

Item #: 0961115

Cat #: CCG-25

UPC: 051712615952

Company wide:
0 in stock
Documents & Guides
No Documents Available
Capacitor Fuse, 25A, 4.8 kV

Overview

Capacitor Fuse, 25A, 4.8 kV

All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses. Our general purpose E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD? motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuse clips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings.

Also known as: 051712615952, CCG-25, BUSCCG25

Specifications

Amps: 25
Amps: 25