TERM BLOCK BLACK NOR

Item #: 0961068

Cat #: KU4

UPC: 051712588799

$ 11.74 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Terminal Block, 60A, Black, #10-32 TPI Screw, Panel, Four-pole, 105 Degrees C, Double row, standard, 600V, Nickel-plated brass terminal, 20 lb-in

Overview

Terminal Block, 60A, Black, #10-32 TPI Screw, Panel, Four-pole, 105 Degrees C, Double row, standard, 600V, Nickel-plated brass terminal, 20 lb-in
Also known as: 051712588799, KU4, BUSKU4

Specifications

Mounting: Panel
Color: Black
Poles: 4
Amps: 60
Mounting: Panel
Poles: 4
Color: Black
Amps: 60