801 Amp Class L Fast-Acting Fuse, 600V, LIMITRON

Item #: 0961036

Cat #: KTU-801

UPC: 051712179539

$ 4160.61 EA
Company wide:
0 in stock
Documents & Guides
801 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.

Overview

801 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.
Also known as: 051712179539, KTU-801, BUSKTU801

Specifications

Amps: 801
Mounting: Bolt
Type: Current-Limiting
Class: L
Interrupt Rating DC: 200
Amps: 801
Type: Current-Limiting
Interrupt Rating DC: 200
Mounting: Bolt
Class: L