700 Amp Class L Fast-Acting Fuse, 600V, LIMITRON

Item #: 0961032

Cat #: KTU-700

UPC: 051712613033

$ 3402.13 EA
Company wide:
0 in stock
Documents & Guides
700 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.

Overview

700 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.
Also known as: 051712613033, KTU-700, BUSKTU700

Specifications

Speed: Fast Acting
Amps: 700
Mounting: Bolt
Type: Current-Limiting, Fuse
Class: L
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Mounting: Bolt
Class: L
Amps: 700
Type: Current-Limiting, Fuse
Interrupt Rating DC: 200 kA