600 Amp Class L Fast-Acting Fuse, 600V, LIMITRON

Item #: 0961025

Cat #: KTU-600

UPC: 051712613057

$ 3402.13 EA
Company wide:
0 in stock
Documents & Guides
600 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.

Overview

600 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.
Also known as: 051712613057, KTU-600, BUSKTU600

Specifications

Speed: Fast Acting
Amps: 600
Mounting: Bolt
Type: Current-Limiting, Fuse
Class: L
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Mounting: Bolt
Class: L
Amps: 600
Type: Current-Limiting, Fuse
Interrupt Rating DC: 200 kA