4000 Amp Class L Fast-Acting Fuse, 600V, LIMITRON

Item #: 0961019

Cat #: KTU-4000

UPC: 051712613408

$ 10992.18 EA
Company wide:
0 in stock
Documents & Guides
4000 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.

Overview

4000 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.
Also known as: 051712613408, KTU-4000, BUSKTU4000

Specifications

Speed: Fast Acting
Mounting: Bolt
Type: Current-Limiting, Fuse
Class: L
Amps: 4000
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Type: Current-Limiting, Fuse
Amps: 4000
Mounting: Bolt
Class: L
Interrupt Rating DC: 200 kA