3000 Amp Class L Fast-Acting Fuse, 600V, LIMITRON

Item #: 0961014

Cat #: KTU-3000

UPC: 051712613309

$ 8915.97 EA
Company wide:
0 in stock
Documents & Guides
3000 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.

Overview

3000 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.
Also known as: 051712613309, KTU-3000, BUSKTU3000

Specifications

Mounting: Bolt
Type: Current-Limiting
Class: L
Interrupt Rating DC: 200
Amps: 3000
Mounting: Bolt
Class: L
Amps: 3000
Type: Current-Limiting
Interrupt Rating DC: 200