2500 Amp Class L Fast-Acting Fuse, 600V, LIMITRON

Item #: 0961012

Cat #: KTU-2500

UPC: 051712613255

$ 7734.34 EA
Company wide:
0 in stock
Documents & Guides
2500 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.

Overview

2500 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.
Also known as: 051712613255, KTU-2500, BUSKTU2500

Specifications

Mounting: Bolt
Class: L
Amps: 2500
Interrupt Rating DC: 200 kA
Mounting: Bolt
Amps: 2500
Class: L
Interrupt Rating DC: 200 kA