2000 Amp Class L Fast-Acting Fuse, 600V, LIMITRON

Item #: 0961007

Cat #: KTU-2000

UPC: 051712613200

$ 5780.16 EA
Company wide:
0 in stock
Documents & Guides
2000 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.

Overview

2000 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.
Also known as: 051712613200, KTU-2000, BUSKTU2000

Specifications

Mounting: Bolt
Type: Current-Limiting
Amps: 2000
Class: L
Interrupt Rating DC: 200
Mounting: Bolt
Amps: 2000
Interrupt Rating DC: 200
Type: Current-Limiting
Class: L