1600 Amp Class L Fast-Acting Fuse, 600V, LIMITRON

Item #: 0961001

Cat #: KTU-1600

UPC: 051712613163

$ 4044.37 EA
Company wide:
0 in stock
Documents & Guides
1600 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.

Overview

1600 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.
Also known as: 051712613163, KTU-1600, BUSKTU1600

Specifications

Mounting: Bolt
Type: Current-Limiting
Class: L
Amps: 1600
Length: 3 in
Interrupt Rating DC: 200
Mounting: Bolt
Class: L
Length: 3 in
Type: Current-Limiting
Amps: 1600
Interrupt Rating DC: 200