1500 Amp Class L Fast-Acting Fuse, 600V, LIMITRON

Item #: 0961000

Cat #: KTU-1500

UPC: 051712613156

$ 5184.36 EA
Company wide:
0 in stock
Documents & Guides
1500 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.

Overview

1500 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.
Also known as: 051712613156, KTU-1500, BUSKTU1500

Specifications

Amps: 1500
Mounting: Bolt
Type: Current-Limiting
Class: L
Length: 3 in
Interrupt Rating DC: 200
Amps: 1500
Type: Current-Limiting
Length: 3 in
Mounting: Bolt
Class: L
Interrupt Rating DC: 200