1200 Amp Class L Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960996

Cat #: KTU-1200

UPC: 051712613125

$ 3143.33 EA
Company wide:
0 in stock
Documents & Guides
1200 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.

Overview

1200 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.
Also known as: 051712613125, KTU-1200, BUSKTU1200

Specifications

Mounting: Bolt
Type: Current-Limiting
Class: L
Amps: 1200
Interrupt Rating DC: 200
Mounting: Bolt
Class: L
Interrupt Rating DC: 200
Type: Current-Limiting
Amps: 1200