1000 Amp Class L Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960993

Cat #: KTU-1000

UPC: 051712613101

$ 3057.57 EA
Company wide:
1 in stock
Documents & Guides
1000 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.

Overview

1000 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.
Also known as: 051712613101, KTU-1000, BUSKTU1000

Specifications

Mounting: Bolt
Type: Current-Limiting
Class: L
Amps: 1000
Interrupt Rating DC: 200
Mounting: Bolt
Class: L
Interrupt Rating DC: 200
Type: Current-Limiting
Amps: 1000