LIMITRON FAST ACTING FUSE

Item #: 0960982

Cat #: KTS-S-15

UPC: 051712416153

$ 163.20 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series KTS-S fuse, LIMITRON Fast-acting fuse, 15 A

Overview

Eaton Bussmann series KTS-S fuse, LIMITRON Fast-acting fuse, 15 A

Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.

Also known as: 051712416153, KTS-S-15, BUSKTSS15

Specifications

Amps: 15
Family / Style: KTS
Amps: 15
Family / Style: KTS