90 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960978

Cat #: KTS-R-90

UPC: 051712417150

$ 419.43 EA
Company wide:
0 in stock
Documents & Guides
90 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

90 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417150, KTS-R-90, BUSKTSR90

Specifications

Class: RK1
Type: Current-Limiting
Amps: 90
Interrupt Rating DC: 200
Family / Style: KTS
Class: RK1
Amps: 90
Family / Style: KTS
Type: Current-Limiting
Interrupt Rating DC: 200