80 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960977

Cat #: KTS-R-80

UPC: 051712417143

$ 401.72 EA
Company wide:
0 in stock
Documents & Guides
80 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

80 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417143, KTS-R-80, BUSKTSR80

Specifications

Diameter: 1 in
Class: RK1
Type: Current-Limiting
Amps: 80
Interrupt Rating DC: 200
Family / Style: KTS
Diameter: 1 in
Type: Current-Limiting
Interrupt Rating DC: 200
Class: RK1
Amps: 80
Family / Style: KTS