70 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960971

Cat #: KTS-R-70

UPC: 051712417136

$ 401.72 EA
Company wide:
0 in stock
Documents & Guides
70 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

70 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417136, KTS-R-70, BUSKTSR70

Specifications

Diameter: 1 in
Class: RK1
Amps: 70
Type: Current-Limiting
Interrupt Rating DC: 200
Family / Style: KTS
Diameter: 1 in
Amps: 70
Interrupt Rating DC: 200
Class: RK1
Type: Current-Limiting
Family / Style: KTS