60 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960969

Cat #: KTS-R-60

UPC: 051712417129

$ 187.37 EA
Company wide:
3 in stock
Documents & Guides
60 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

60 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417129, KTS-R-60, BUSKTSR60

Specifications

Class: RK1
Type: Current-Limiting
Interrupt Rating DC: 200
Amps: 60
Family / Style: KTS
Class: RK1
Interrupt Rating DC: 200
Family / Style: KTS
Type: Current-Limiting
Amps: 60