6 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960968

Cat #: KTS-R-6

UPC: 051712417020

$ 92.84 EA
Company wide:
0 in stock
Documents & Guides
6 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

6 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417020, KTS-R-6, BUSKTSR6

Specifications

Amps: 6
Class: RK1
Family / Style: KTS
Interrupt Rating DC: 200 kA
Amps: 6
Family / Style: KTS
Class: RK1
Interrupt Rating DC: 200 kA