500 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960966

Cat #: KTS-R-500

UPC: 051712417273

$ 2058.45 EA
Company wide:
0 in stock
Documents & Guides
50 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

50 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417273, KTS-R-500, BUSKTSR500

Specifications

Class: RK1
Type: Current-Limiting
Amps: 500
Interrupt Rating DC: 200
Family / Style: KTS
Class: RK1
Amps: 500
Family / Style: KTS
Type: Current-Limiting
Interrupt Rating DC: 200