50 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960963

Cat #: KTS-R-50

UPC: 051712417112

$ 195.97 EA
Company wide:
0 in stock
Documents & Guides
50 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

50 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417112, KTS-R-50, BUSKTSR50

Specifications

Class: RK1
Amps: 50
Family / Style: KTS
Interrupt Rating DC: 200 kA
Class: RK1
Family / Style: KTS
Amps: 50
Interrupt Rating DC: 200 kA