45 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960958

Cat #: KTS-R-45

UPC: 051712417105

$ 190.86 EA
Company wide:
0 in stock
Documents & Guides
45 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

45 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417105, KTS-R-45, BUSKTSR45

Specifications

Amps: 45
Volts AC: 600
Length: 5.500 in
Type: Class RK1
Diameter: 1.060 in
Width: 1.060 in
Family / Style: KTS
Interrupt Rating DC: 200 kA
Amps: 45
Length: 5.500 in
Diameter: 1.060 in
Family / Style: KTS
Volts AC: 600
Type: Class RK1
Width: 1.060 in
Interrupt Rating DC: 200 kA