40 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960956

Cat #: KTS-R-40

UPC: 051712417099

$ 187.37 EA
Company wide:
0 in stock
Documents & Guides
40 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

40 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417099, KTS-R-40, BUSKTSR40

Specifications

Speed: Fast Acting
Class: RK1
Amps: 40
Volts AC: 600
Mounting: Cartridge
Family / Style: KTS
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Amps: 40
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Class: RK1
Volts AC: 600
Family / Style: KTS