
12W CFL Retrofit LED Lamp, 35K
Item #: 0960944
Cat #: 12PL-C/T/COR/32H-835/IF14/P/4P/DIM 10/1
UPC: 046677476083
$ 21.42 EA
Company wide:
55
in stock
Documents & Guides
LED Retrofit Lamp, 12 Watt, 3500K, 1350 Lumen, 80 CRI, 4-Pin G24q/GX24 Base, 100-277 or 347 Volt, Replaces 32 Watt Compact Fluorescent, Standard pack: 10, Type A LED *Phillips Part # 47608-5*
Overview
LED Retrofit Lamp, 12 Watt, 3500K, 1350 Lumen, 80 CRI, 4-Pin G24q/GX24 Base, 100-277 or 347 Volt, Replaces 32 Watt Compact Fluorescent, Standard pack: 10, Type A LED *Phillips Part # 47608-5*
Also known as: 046677476083, 12PL-C/T/COR/32H-835/IF14/P/4P/DIM 10/1, PHI12PLCTLED32H835
Specifications
| Color Rendering Index (CRI): | 82 |
| Lumens: | 1400 |
| Wattage: | 12 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Type: | Ballast Compatible (Type A) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 12 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Lumens: | 1400 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Light Technology: | LED |
| Type: | Ballast Compatible (Type A) |