
13W CFL Retrofit LED Lamp, 40K
Item #: 0960894
Cat #: 12PL-C/T/COR/32H-840/IF14/P/4P/DIM 10/1
UPC: 046677476090
$ 16.74 EA
Company wide:
21
in stock
Documents & Guides
LED Retrofit Lamp, 12 Watt, 4000K, 1450 Lumen, 80 CRI, 4-Pin G24q/GX24 Base, 100-277 or 347 Volt, Replaces 32 Watt Compact Fluorescent, Standard pack: 10, *Phillips Part # 47609-3*
Overview
LED Retrofit Lamp, 12 Watt, 4000K, 1450 Lumen, 80 CRI, 4-Pin G24q/GX24 Base, 100-277 or 347 Volt, Replaces 32 Watt Compact Fluorescent, Standard pack: 10, *Phillips Part # 47609-3*
Also known as: 046677476090, 12PL-C/T/COR/32H-840/IF14/P/4P/DIM 10/1, PHI12PLCTLED32H840
Specifications
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 12 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Lumens: | 1450 |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 12 |
| Lumens: | 1450 |
| Color Rendering Index (CRI): | 82 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |