35 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960855

Cat #: KTS-R-35

UPC: 051712417082

$ 195.97 EA
Company wide:
0 in stock
Documents & Guides
35 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

35 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417082, KTS-R-35, BUSKTSR35

Specifications

Amps: 35
Class: RK1
Family / Style: KTS
Interrupt Rating DC: 200 kA
Amps: 35
Family / Style: KTS
Class: RK1
Interrupt Rating DC: 200 kA