300 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960854

Cat #: KTS-R-300

UPC: 051712417235

$ 1414.21 EA
Company wide:
0 in stock
Documents & Guides
300 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

300 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417235, KTS-R-300, BUSKTSR300

Specifications

Class: RK1
Type: Current-Limiting
Amps: 300
Interrupt Rating DC: 200
Family / Style: KTS
Class: RK1
Amps: 300
Family / Style: KTS
Type: Current-Limiting
Interrupt Rating DC: 200