30 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960852

Cat #: KTS-R-30

UPC: 051712417075

$ 4.32 EA
Company wide:
1,706 in stock
Documents & Guides
30 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

30 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417075, KTS-R-30, BUSKTSR30

Specifications

Diameter: 0.810 in
Amps: 30
Length: 5 in
Volts AC: 600
Type: Class RK1
Width: 0.810 in
Family / Style: KTS
Interrupt Rating DC: 200 kA
Diameter: 0.810 in
Length: 5 in
Type: Class RK1
Family / Style: KTS
Amps: 30
Volts AC: 600
Width: 0.810 in
Interrupt Rating DC: 200 kA