3 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960850

Cat #: KTS-R-3

UPC: 051712417013

$ 45.00 EA
Company wide:
784 in stock
Documents & Guides
3 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

3 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417013, KTS-R-3, BUSKTSR3

Specifications

Class: RK1
Amps: 3
Family / Style: KTS
Interrupt Rating DC: 200 kA
Class: RK1
Family / Style: KTS
Amps: 3
Interrupt Rating DC: 200 kA