LIMITRON FAST ACTING FUSE

Item #: 0960848

Cat #: KTS-R-275

UPC: 051712179270

$ 2024.66 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series KTS-R fuse, LIMITRON Fast-acting fuse, Panelboards, 275 A, 1, Class RK1, Non-indicating, 200 kAIC at 600 Vac, Standard, 600 V

Overview

Eaton Bussmann series KTS-R fuse, LIMITRON Fast-acting fuse, Panelboards, 275 A, 1, Class RK1, Non-indicating, 200 kAIC at 600 Vac, Standard, 600 V

Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.

Also known as: 051712179270, KTS-R-275, BUSKTSR275

Specifications

Speed: Fast Acting
Class: RK1
Mounting: Bolt
Type: Current-Limiting, Power Fuse
Amps: 275
Volts AC: 600
Family / Style: KTS
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Mounting: Bolt
Amps: 275
Family / Style: KTS
Class: RK1
Type: Current-Limiting, Power Fuse
Volts AC: 600
Interrupt Rating DC: 200 kA