25 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960846

Cat #: KTS-R-25

UPC: 051712417068

$ 92.84 EA
Company wide:
0 in stock
Documents & Guides
25 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

25 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417068, KTS-R-25, BUSKTSR25

Specifications

Class: RK1
Amps: 25
Family / Style: KTS
Interrupt Rating DC: 200 kA
Class: RK1
Family / Style: KTS
Amps: 25
Interrupt Rating DC: 200 kA