200 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960845

Cat #: KTS-R-200

UPC: 051712417204

$ 611.96 EA
Company wide:
0 in stock
Documents & Guides
200 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

200 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417204, KTS-R-200, BUSKTSR200

Specifications

Amps: 200
Class: RK1
Type: Current-Limiting
Diameter: 1.500 in
Interrupt Rating DC: 200
Family / Style: KTS
Amps: 200
Type: Current-Limiting
Interrupt Rating DC: 200
Class: RK1
Diameter: 1.500 in
Family / Style: KTS