20 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960843

Cat #: KTS-R-20

UPC: 051712417051

$ 92.84 EA
Company wide:
0 in stock
Documents & Guides
20 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

20 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417051, KTS-R-20, BUSKTSR20

Specifications

Class: RK1
Amps: 20
Family / Style: KTS
Interrupt Rating DC: 200 kA
Class: RK1
Family / Style: KTS
Amps: 20
Interrupt Rating DC: 200 kA