150 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960837

Cat #: KTS-R-150

UPC: 051712417181

$ 709.65 EA
Company wide:
0 in stock
Documents & Guides
150 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

150 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417181, KTS-R-150, BUSKTSR150

Specifications

Class: RK1
Type: Current-Limiting
Diameter: 1.500 in
Amps: 150
Interrupt Rating DC: 200
Family / Style: KTS
Class: RK1
Diameter: 1.500 in
Interrupt Rating DC: 200
Type: Current-Limiting
Amps: 150
Family / Style: KTS